SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.2X45 TX20 14585442 45
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,2X45EFA4
Rubix:269A2032
Manufacturer :14585442 45
EAN:4043377234254


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.2X45 TX20 14585442 45
Pan head tapping screws with six lobe drive A4 4,2X45 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ 500 pieces
£ 28.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm