SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X55 TX25 14585448 55
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,8X55EFA4
Rubix:269A2072
Manufacturer :14585448 55
EAN:4043377321954


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X55 TX25 14585448 55
Pan head tapping screws with six lobe drive A4 4,8X55 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ 200 pieces
£ 16.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
55 mm