SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.8X50 PH2 7981248 50
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH4,8X50EFA2
Rubix:269A1729
Manufacturer :7981248 50
EAN:4043377160850


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.8X50 PH2 7981248 50
Cross recessed pan head tapping screws A2 4,8X50 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ 200 pieces
£ 8.74 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm