SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.2X70 TX20 14585242 70
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,2X70EFA2
Rubix:269A2039
Manufacturer :14585242 70
EAN:4043377321336


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.2X70 TX20 14585242 70
Pan head tapping screws with six lobe drive A2 4,2X70 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ 200 pieces
£ 11.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm