SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X13 TX25 14585448 13
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,8X13EFA4
Rubix:269A2052
Manufacturer :14585448 13
EAN:4043377234292


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X13 TX25 14585448 13
Pan head tapping screws with six lobe drive A4 4,8X13 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ 1,000 pieces
£ 29.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm