SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X50 PZ3 79812055 50
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ5,5X50EFA2
Rubix:269A1835
Manufacturer :79812055 50
EAN:4043377159991


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X50 PZ3 79812055 50
Cross recessed pan head tapping screws A2 5,5X50 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ 200 pieces
£ 11.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm