SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X19 TX25 14585448 19
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,8X19EFA4
Rubix:269A2056
Manufacturer :14585448 19
EAN:4043377234315


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X19 TX25 14585448 19
Pan head tapping screws with six lobe drive A4 4,8X19 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ 1,000 pieces
£ 36.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm