SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X55 PH3 7981255 55
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH5,5X55EFA2
Rubix:269A1743
Manufacturer :7981255 55
EAN:4043377161048


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X55 PH3 7981255 55
Cross recessed pan head tapping screws A2 5,5X55 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ 200 pieces
£ 12.89 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
55 mm