SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X50 PZ2 79814042 50
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,2X50PZEFA4
Rubix:269A1586
Manufacturer :79814042 50
EAN:4043377161673


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X50 PZ2 79814042 50
Cross recessed pan head tapping screws A4 4,2X50 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ 200 pieces
£ 9.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm