References
Roebuck:6494363
Rubix:244985
EAN:3660338393754
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 55MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 55 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 64.28 excl. VAT
/ Each
£ 77.14 incl. VAT
- In stock: Next day delivery

