GEDORE 19 10 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 10
rubix:399A5539
manufacturer :6130290
ean:4010886613023
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter10 mm
Length38 mm
See all Specifications

Product details : GEDORE 19 10 SOCKET 1/2 HEXAGON MM


Socket 1/2" 10 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight56 g
Square drive adapter1/2 ''
Diameter10 mm
Length38 mm
Finishingchromed
Weight56 g
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
  • Usually arrives within 14 working days