Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 12MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 12MM
3/8" hex sockets - metric
References
roebuck:
5061244
rubix:
2521523
Technical specifications
Square drive adapter
3/8
''
Diameter
12
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 12MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
12
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
FACOM 27MM D SOCKET 1/2 DRIVE S.27HLA
GEDORE 3/8DR 3/4AF SOCKET D 30
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 6MM
BAHCO 7805DM-27 SOCKET 1/2
FACOM J.12H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 12MM
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.5/8 INCH A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
BAHCO K9506M-36 POWER SOCKET 1 INCH
BAHCO K8901M-32 IMPACT SOCKET 3/4
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479