References
Gedore:19 32
Rubix:80153269
Manufacturer :6132740
EAN:4010886613276

Product details : GEDORE 19 32 6132740 32MM X 1/2SQ SOCKET
Socket 1/2" 32 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 32 mm |
| Length | 44.5 mm |
| Finishing | chromed |
| Weight | 226 g |
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
- Delivery usually within ( 8 ) days
