Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
1//4" Bit Socket - Hex
References
roebuck:
4971575
rubix:
042841
Technical specifications
Square drive adapter
1/4
''
Diameter
7
mm
Length
36
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
7
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE 8MM SOCKET 20 8
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 27MM
FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
GEDORE 1/2AF 1/4DR SOCKET 20
FACOM SOCKET NK.26LA
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
STAHLWILLE 01410014 1/4 INCH DRIVE X 7/32 HEX SOCKET
ROEBUCK 880209 3/8 DRIVE 6 POINT 12MM SOCKET 1
FACOM M.75HA 1INCH DRIVE SOCKET 75MM
GEDORE 21MMIMPACTSOCKET3/8D K 30 21
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
STAHLWILLE 3020030 1/2 INCH DRIVE X 30MM DEEP SOCKET BI-HEX
BAHCO A7400DZ-3/8 SOCKET 3/8 AEROSPACE
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC