References
Bahco:K7801VM-19
Rubix:401A7052
EAN:7314151781798


Technical specifications
| Square drive adapter | din 3121-g 12.5 iso 1174 '' |
|---|---|
| Diameter | 19 mm |
| Length | 45 mm |
Documents
Product details : BAHCO K7801VM-19 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Reinforced design, especially suited for wheel nuts
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Reinforced design, especially suited for wheel nuts
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Reinforced Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Square drive adapter | din 3121-g 12.5 iso 1174 '' |
| Diameter | 19 mm |
| Length | 45 mm |
| Square | 12.5 mm |
| Finishing | phosphate |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Delivery usually within ( 14 ) days