GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
Socket hexagonal UD-profile 32
See technical informationReferences
Gedore:32 33
Rubix:80987290
Manufacturer :6270030
EAN:4010886627006

Product details : GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
Socket 3/4" 33 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 392 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 33 mm |
| Length | 20 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Delivery usually within ( 8 ) days
