GEDORE 14MM1/2DRDPHEXSKT 19 L 14

Socket hexagonal UD-profile long 19 L

See technical information

References

Gedore:19 L 14
Rubix:114A8144
Manufacturer :1718770
EAN:4010886849545
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter14 mm
Length77 mm
See all Specifications

Product details : GEDORE 14MM1/2DRDPHEXSKT 19 L 14


Socket 1/2", long 14 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight109 g
Square drive adapter1/2 ''
Diameter14 mm
Length77 mm
Finishingchromed
Weight109 g
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
  • Delivery usually within ( 8 ) days