WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS


840/4 Z Bit

References
wera:05059630001
rubix:2517818
ean:4013288094254
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3 mm
See all Specifications

Product details : WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3 mm
Length89 mm
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
  • In stock: Next day delivery