GEDORE HEX HEAD SCREWDRIVER SOCKET MPIN30LKM 10 PIECE SET
Socket screwdriver set 10-piece IN 30 LKM
See technical informationReferences
Gedore:IN 30 LKM
Rubix:4534974
Manufacturer :1509918
EAN:4010886816554

Product details : GEDORE HEX HEAD SCREWDRIVER SOCKET MPIN30LKM 10 PIECE SET
Screwdriver bit socket set 3/8" 10 pcs in-hex 4-10 mm For in-hex screws, short and long In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 761 g |
|---|---|
| Number of elements | 10 |
| Square drive adapter | 3/8 '' |
| Model | in 30 4-10 |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 128.73 excl. VAT
/ Each
£ 154.48 incl. VAT
- Delivery usually within ( 8 ) days
