BAHCO S800 SOCKET SET 1/4IN&1/2IN 77PCS


Square Drive Spanner

References
bahco:S800
rubix:80394578
ean:7314150165599
brand logo
brand logo
Technical specifications
Number of elements77
Square drive adapter1/2 ''
See all Specifications

Product details : BAHCO S800 SOCKET SET 1/4IN&1/2IN 77PCS


• 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• Nine 1/4" deep hex sockets: 4-13 mm
• Two 1/4" extension bars: 50 mm and 100 mm
• One 1/4" sliding T-handle, 106 mm
• One 1/4" universal joint
• One 1/4" spinner handle, 150 mm
• One 1/4" reversible ratchet, 150 mm
• Four 1/4" Phillips socket drivers, PH1, PH2, PH3 and PH4
• Three 1/4" flat socket drivers 4, 5.5 and 7 mm
• Six 1/4" hex socket drivers, 3, 4, 5, 6, 8 and 10 mm
• Three hexagon L-keys: 1.5, 2 and 2.5 mm
• 15-Piece 1/2" hex sockets 10-34 mm
• Nine 1/2" hex sockets AF: 3/8, 7/16 (11), 1/2, 9/16, 11/16, 3/4 (19), 13/16, 7/8 (22) and 1-3/16"
• Four 1/2" hex sockets, 17, 19, 21 and 24 mm
• Two 1/2" extension bars, 125 mm and 250 mm
• One 1/2" universal joint
• One 1/2" hex spark plug socket: 21 mm
• One 1/2" sliding T-handle, 3/8" female - 1/2" male, 3 ways
• One 1/2" reversible ratchet, 250 mm
• Matte finish
• High-performance alloy steel
• Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
• Quick socket release button on ratchet
• Case: High density polythene (HDPE)
• Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Logistic Weight7340 g
Number of elements77
Square drive adapter1/2 ''
Length430 mm
MaterialHigh Performance Alloy Steel
Show UNSPSC/ECL@SS
£ 119.95 excl. VAT
/ Each
£ 143.94 incl. VAT
  • In stock: Next day delivery