Product details : GEDORE SOCKETS 1/2 INCH DRIVE 19V20U-10 50 PIECE SET
Socket set 1/4"+1/2" 50 pcs 4-30 mm With forged, tempered hexagon or UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 1/4" with fine toothed, dial change ratchet U-3 1/2" with reversible lever change ratchet U-10 T In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm