References
Facom:S.161DBOX1
Rubix:395A5200
EAN:3662424069918



Product details : FACOM S.161DBOX1 DBOXS.161B6-POINTS
Contains:
- 1 x high performance waterproof ½" pawl S.161B.
- 17 x 1/2" hexagonal metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- Bimaterial empty case: BP.MBOXM.
Weight: 3.535 kg.
- 1 x high performance waterproof ½" pawl S.161B.
- 17 x 1/2" hexagonal metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- Bimaterial empty case: BP.MBOXM.
Weight: 3.535 kg.
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s.161dbox1 |
Show UNSPSC/ECL@SS
£ 263.95 excl. VAT
/ Each
£ 316.74 incl. VAT
- Delivery usually within ( 14 ) days
