References
Gedore:20 EMU-10
Rubix:114A4754
Manufacturer :6162220
EAN:4010886616222

Product details : GEDORE 16PC 1/4DR SOCKSET 20 EMU-10
Socket set 1/4" 16 pcs 4-13 mm With forged, tempered hexagon sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-10 with reversible lever change ratchet Set U-3 with fine toothed, dial change ratchet Set Z-94 with ratchet with square coupler In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Number of elements | 16 |
| Square drive adapter | 1/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 193.21 excl. VAT
/ Each
£ 231.85 incl. VAT
- Delivery usually within ( 22 ) days
