GEDORE 30 GMU-10 SOCKET HEX 6 - 19MM 3/8 INCH 17 PIECE SET


Socket set 17-6-30 GMU dlg-10

References
gedore:30 GMU-10
rubix:2557266
manufacturer :6235710
ean:4010886623572
brand logo
brand logo
Technical specifications
Number of elements17
Square drive adapter3/8 ''
See all Specifications

Product details : GEDORE 30 GMU-10 SOCKET HEX 6 - 19MM 3/8 INCH 17 PIECE SET


Socket set 3/8" 17 pcs 6-19 mm With forged, tempered hexagon (no. 30) or bi-hexagon (no. D 30) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-3 with fine toothed, dial change ratchet Set U-10 with reversible lever change ratchet In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm

Technical specifications


Attributes
Logistic Weight2650 g
Number of elements17
Square drive adapter3/8 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 471.98 excl. VAT
/ Each
£ 566.38 incl. VAT
  • Usually arrives within 14 working days