FACOM BI-HEX DETECTION BOX SOCKETS 3/8 IN SQ DR 12 POINT 18 PCE SET

Facom 12 Point Metric Socket Set Detection Box

See technical information

References

Facom:JL.DBOX112PB
Rubix:2517343
EAN:3148519234541
brand logo

Technical specifications

Number of elements18
Square drive adapter3/8 ''
See all Specifications

Product details : FACOM BI-HEX DETECTION BOX SOCKETS 3/8 IN SQ DR 12 POINT 18 PCE SET


This 18-piece 'Detection Box' metric socket set from Facom has a range of ⅜in. sockets as well as a pear head ratchet with ergonomic comfort grip handle, suitable for 12-point sockets. The 'Detection Box' has holes in the outside which means you can check instantly if the bit required is available, even when the case is closed.

Strengths

Includes standard sockets, plus drive extension
Resistant to most chemicals and solvents in the workshop
Supplied in high-quality carrying case measuring 50 x 124 x 280mm
Sockets remain securely in their slots and stay in place even when carrying case is overturned

Technical specifications


Attributes
Number of elements18
Square drive adapter3/8 ''
Modeldbox
£ 233.29 excl. VAT
/ Each
£ 279.95 incl. VAT
  • Delivery usually within ( 14 ) days