WERA 004079 8100SC9 SOCKET SET 1/2 DRIVE IMPERIAL ZYKLOP SPEED 28PC
Zyklop Speed Ratchet Set
See technical informationReferences
Wera:05004079001
Rubix:2576710
EAN:4013288173997

Product details : WERA 004079 8100SC9 SOCKET SET 1/2 DRIVE IMPERIAL ZYKLOP SPEED 28PC
Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.
Strengths
Freely Pivoting Ratchet Head with 5 predefined locking positions
Fine Toothing with 72 teeth
Small Return angle of only 5°
Free turning sleeve for high working speeds
Fine Toothing with 72 teeth
Small Return angle of only 5°
Free turning sleeve for high working speeds
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Model | 8100 sc |
Show UNSPSC/ECL@SS
£ 208.35 excl. VAT
/ Each
£ 250.02 incl. VAT
- Delivery usually within ( 5 ) days