GEDORE 17PC 6-19MM 3/8 DRIVE SOCKET SET D30GMU-10


Socket set 17-PCs UD-D 30 GMU-10

References
gedore:D 30 GMU-10
rubix:80103025
manufacturer :6239380
ean:4010886623930
brand logo
brand logo
Technical specifications
Number of elements17
Square drive adapter3/8 ''
See all Specifications

Product details : GEDORE 17PC 6-19MM 3/8 DRIVE SOCKET SET D30GMU-10


Socket set 3/8" 17 pcs 6-19 mm With forged, tempered hexagon (no. 30) or bi-hexagon (no. D 30) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-3 with fine toothed, dial change ratchet Set U-10 with reversible lever change ratchet In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm

Technical specifications


Attributes
Logistic Weight2725 g
Number of elements17
Square drive adapter3/8 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 364.50 excl. VAT
/ Each
£ 437.40 incl. VAT
  • Usually arrives within 14 working days