FACOM RL.NANO1PB SOCKET SET 1/4 INCH NANO BOX/ METRIC / 6PT
1/4" hexagon socket - RL.NANO1PB
See technical informationReferences
Facom:RL.NANO1PB
Rubix:2017921
EAN:3148519040425
Product details : FACOM RL.NANO1PB SOCKET SET 1/4 INCH NANO BOX/ METRIC / 6PT
1/4" hexagon socket - RL.NANO1PB
Contains:
-1 x 1/4" ratchet, high waterproof performances -RL. 161.
-10 x 1/4" hexagonal metric-size sockets: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" series 1- L 25 mm tips:
-ED. 1T High Perf’ for Phillips screws Pozidriv ®: PZ1 - PZ2 - PZ3
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR.1 standard for Resistorx®: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
-1 x socket holder end 1/4 "-ECR.
-1 x Universal joint 1/4 "-R. 240A.
-1 x 1/4 socket "standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4 "short-R. 236C.
-1 x extension 1/4 "standard L 55 mm-R. 209.
-1 x Extension 1/4 "standard L 100 mm-R. 210 mm.
-Empty box: BV.NANO.
Contains:
-1 x 1/4" ratchet, high waterproof performances -RL. 161.
-10 x 1/4" hexagonal metric-size sockets: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" series 1- L 25 mm tips:
-ED. 1T High Perf’ for Phillips screws Pozidriv ®: PZ1 - PZ2 - PZ3
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR.1 standard for Resistorx®: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
-1 x socket holder end 1/4 "-ECR.
-1 x Universal joint 1/4 "-R. 240A.
-1 x 1/4 socket "standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4 "short-R. 236C.
-1 x extension 1/4 "standard L 55 mm-R. 209.
-1 x Extension 1/4 "standard L 100 mm-R. 210 mm.
-Empty box: BV.NANO.
Strengths
Compact: fits in your pocket. Resistant: Metal rod hinges.
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 210.56 excl. VAT
/ Each
£ 252.67 incl. VAT
- Delivery usually within ( 14 ) days


