FACOM 1/4DRV 11PHXSKTSET RXPICO

Socket Set

See technical information
References
Facom:RXPICO
Rubix:184A0336
EAN:3662424080722
brand logo
Technical specifications
Number of elements11
Square drive adapter1/4 ''

Product details : FACOM 1/4DRV 11PHXSKTSET RXPICO


Contains: - 1 x ratchet drive 11 mm ultra-compact flexible head for HX series sockets: R.180HX. - 10 x sockets 1/4" hexagonal 6-sided metric: R.HX 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm. - Empty bi-material box: BV.RXPICO.

Technical specifications


Attributes
Number of elements11
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 106.33 excl. VAT
/ Each
£ 127.60 incl. VAT
  • Delivery usually within ( 14 ) days