FACOM SXL.161-4P12 26 PIECE 1/2 DRIVE SOCKET SET
Socket set 1/2" 12 sides metric - 26 pieces - SXL.161-4P12
See technical informationReferences
Facom:SXL.161-4P12
Rubix:204A1416
EAN:3662424066962

Product details : FACOM SXL.161-4P12 26 PIECE 1/2 DRIVE SOCKET SET
Contains:
- 1 x 1/2" high-performance waterproof ratchet with extendable handle: SXL.161.
- 21 x 1/2" 12-sided metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" universal joint : S.240A
- 1 x 1/2" sliding handle : S.120A
- Supplied with pictogram sheet to personalize your box
- Empty box: BP.MBOXL
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 5.100 kg.
- 1 x 1/2" high-performance waterproof ratchet with extendable handle: SXL.161.
- 21 x 1/2" 12-sided metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" universal joint : S.240A
- 1 x 1/2" sliding handle : S.120A
- Supplied with pictogram sheet to personalize your box
- Empty box: BP.MBOXL
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 5.100 kg.
Technical specifications
Attributes
| Number of elements | 28 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | sxl.161-4p12 |
Show UNSPSC/ECL@SS
£ 408.36 excl. VAT
/ Each
£ 490.03 incl. VAT
- Delivery usually within ( 14 ) days
