FACOM S.151-1P12 MBOX L1S.151B12-POINTS
½" 12-point metric socket set - 15 pieces - S.151-1P12
See technical informationReferences
Facom:S.151-1P12
Rubix:395A5160
EAN:3662424066597

Product details : FACOM S.151-1P12 MBOX L1S.151B12-POINTS
Contains:
- 1 x ½" original pawl (S.151B)
- 13 x ½" 12-point metric sockets: S. 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm
- 1 x ½" extension: L 130 mm (S.210)
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXM.
- Thermoformed tray M (309 x 188 mm): PL.M03.
Weight: 2.250 kg.
- 1 x ½" original pawl (S.151B)
- 13 x ½" 12-point metric sockets: S. 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm
- 1 x ½" extension: L 130 mm (S.210)
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXM.
- Thermoformed tray M (309 x 188 mm): PL.M03.
Weight: 2.250 kg.
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | 151-1p12 |
Show UNSPSC/ECL@SS
£ 189.75 excl. VAT
/ Each
£ 227.70 incl. VAT
- Delivery usually within ( 14 ) days
