FACOM RL.NANO-U2 SOCKET SET 1/4 NANO BOX/ INCH / AERO


RL.NANO-U2 - ¼" inch nano socket set

References
facom:RL.NANO-U2
rubix:2017925
ean:3148519085457
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM RL.NANO-U2 SOCKET SET 1/4 NANO BOX/ INCH / AERO


RL.NANO-U2 - ¼" inch nano socket set
Contains:
- 1 x ¼" pawl: RL.161.
- 10 x ¼" hex inch sockets: 7/32" - ¼" - 9/32" - 5/16" - 11/32" - ⅜" - 13/32" - 7/16" - ½" - 9/16".
- 21 x series 1 standard bits - ¼" drive - 6.35 mm - L 25 mm:
- ES.T High Perf for slotted screws: F4 - F8.
- EP.T High Perf Phillips®: PH1 - PH2 - PH3.
- ED.T High Perf Pozidriv®: PZ1 - PZ2 - PZ3
- EH for hex socket screws: ¼ - ⅛ - 3/16 - 5/32 - 7/32.
- EXR Resistorx®: TR 10 - TR 15 - TR 20 - TR 25 - TR 27 - TR 30 - TR 40.
- EX Torx®: T8.
- 1 x ¼" - ¼" socket bit holder: ECR.
- 1 x ¼" universal joint: R.240A.
- 1 x ¼" socket holder bit with standard retaining ring - R.235. R.235.
-1 x screwdriver handle 1/4 "short-R. 236C.
- 1 x ¼" standard extension - L 55 mm - R.209.
- 1 x ¼" standard extension - L 100 mm - R.210.
- Empty case: BV.RNANO-U.
Weight: 0.81 kg.

Technical specifications


Attributes
Logistic Weight751 g
Packaged dimensions (D x W x H)150x90x45 mm
Package weight749 g
Number of elements38
Square drive adapter1/4 ''
ModelRL.NANO-U2
Show UNSPSC/ECL@SS
£ 195.64 excl. VAT
/ Each
£ 234.77 incl. VAT
  • Usually arrives within 14 working days