ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC A/F 28 PIECE SET


Ratchet and socket set 1/4 28 pieces

References
roebuck:6868830
rubix:2525766
brand logo
brand logo
Technical specifications
Number of elements28
Square drive adapter1/4 ''

Product details : ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC A/F 28 PIECE SET


Standard: DIN 3122/ 3123
Pack of 21 1/4'' sockets and accessories:
Made of chrome vanadium
Half satin, half polished finish with central stripes
Hexagon sockets
12 1/4'' metric hexagon sockets :
4-4.5-5.5-6-7-8-9-10-11-12-13mm
9 1/4'' hexagon sockets:
3/16-7/32-1/4-9/32-5/16-11/32-3/8-7/16- 1/2
7 Accessories for 1/4" bits :
1/4'' ratchet
75m extension for 1/4'' end fitting
Extension with handle for 1/4'' end fitting
150mm fl exible extension for 1/4" nozzle
Universal 1/4'' gimbal
1/4'' bit holder
112mm T-slot sliding handle for 1/4'' end cap

Non contractual image
 

Technical specifications


Attributes
Number of elements28
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 61.76 excl. VAT
/ Each
£ 74.11 incl. VAT
  • In stock: Next day delivery