References
Bahco:7819DRN
Rubix:401A5333
EAN:7314151831547

Documents
Product details : BAHCO 7819DRN SOCKET SET 1/2
7800DM 1/2" square drive socket bi-hex profile metric, 19 pieces (10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 26, 27, 28, 30 and 32 mm
8150RN-1/2 1/2" round head reversible ratchet
8152-1/2 1/2" speeder
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic Case 4750BMC10
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150RN-1/2 1/2" round head reversible ratchet
8152-1/2 1/2" speeder
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic Case 4750BMC10
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Set with Metric Bi-Hex Profile and Round Head Ratchet
Technical specifications
Attributes
| Logistic Weight | 7740 g |
|---|---|
| Number of elements | 19 |
Show UNSPSC/ECL@SS
£ 429.35 excl. VAT
/ Each
£ 515.22 incl. VAT
- Delivery usually within ( 14 ) days
