References
Bahco:4M/12C
Rubix:271A6874
EAN:7314150212989

Product details : BAHCO 4M/12C METRIC FLAT DOUBLE RING END WRENCH SET
Set includes 10 pieces: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23 and 24 x 27 mm
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Available in plastic clip packaging
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Available in plastic clip packaging
Strengths
Metric Flat Double Ring End Wrench Set Grey Plastic Clip Pack
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Number of elements | 12 |
Show UNSPSC/ECL@SS
£ 217.14 excl. VAT
/ Each
£ 260.57 incl. VAT
- Delivery usually within ( 14 ) days
