Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE INK19-10 IMPACT SOCKET
GEDORE INK19-10 IMPACT SOCKET
Impact wrench socket wrench hex - IN K 19
References
gedore:
IN K 19 10
rubix:
80104661
manufacturer :
6224270
ean:
4010886622421
Technical specifications
Square drive adapter
1/2
''
Diameter
10
mm
Length
44
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE INK19-10 IMPACT SOCKET
Impact screwdriver bit socket 1/2" 10 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
79
g
Square drive adapter
1/2
''
Diameter
10
mm
Length
44
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.99
excl. VAT
/
Each
£
19.19
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
BAHCO 7400SM-9 SOCKET 3/8
STAHLWILLE 1/2DRX19MMIMPSCKT 23090019
ROEBUCK SOCKET 1/2 DRIVE 9/16 WHITWORTH
FACOM SOCKET R.13/32
GEDORE 1 ICH DRIVE 70MM LONG REACH SOCKET 90MM LENGTH D 21 70
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 33MM
GEDORE 13/16AF3/4DRIMPSKT GEDORE-K32-13/16AF
FACOM R.11E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11MM
FACOM R.10 R HEX SOCKET 1/4 INCH SQUARE DRIVE 10MM
BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-1/8IN AF 54MM
GEDORE 17MM SOCKET D30-17
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM