GEDORE IS 30 5,5X1 SCREWDRIVER SOCKET 3/8 SQ.DR FLAT POINT 5.5MM

Socket wrench-screwdriver flat-IS 30

See technical information
References
Gedore:IS 30 5,5x1
Rubix:45022571
Manufacturer :6666100
EAN:4010886666616
brand logo
Technical specifications
Square drive adapter3/8 ''
Length55 mm
Imprintflat
See all Specifications

Product details : GEDORE IS 30 5,5X1 SCREWDRIVER SOCKET 3/8 SQ.DR FLAT POINT 5.5MM


Screwdriver bit socket 3/8" 5.5x1 mm Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Blade as per DIN ISO 2380-1, Form B

Technical specifications


Attributes
Logistic Weight40 g
Square drive adapter3/8 ''
Length55 mm
Imprintflat
Imprint size5,5x1 mm
Modelis 30 5,5x1
Finishingchromed
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
  • Delivery usually within ( 8 ) days