Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
WERA 060422 869/4M MAG NUTSETTER 7MM/50MM
WERA 060422 869/4M MAG NUTSETTER 7MM/50MM
Nutsetter
References
wera:
05060422001
rubix:
169A8561
ean:
4013288101099
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 060422 869/4M MAG NUTSETTER 7MM/50MM
Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Nutsetter for hexagon head screws
Strong permanent magnet
Metric
1/4" hexagon drive
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Imprint size
7 mm
Model
869/4 M
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03050017 1/2 INCH DRIVE X 17MM INHEX SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
GEDORE IN 32 19 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 19MM
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM