References
Stahlwille:03280008
Rubix:8320250
EAN:4018754007356




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 54KK 8MM X 100 X 1/2SD INHEX
With spherical head, for loosening and tightening hexagonal bolts, swivel angle up to 25° on each side, chrome alloy steel, chrome plated.
Screwdriver bit 1/2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x103 mm |
|---|---|
| Logistic Weight | 95 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | 54kk |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days