Socket wrench-screwdriver hex-32 IN
Square drive adapter | 3/4 '' |
---|---|
Length | 80 mm |
Imprint size | 19 mm |
Logistic Weight | 433 g |
---|---|
Square drive adapter | 3/4 '' |
Length | 80 mm |
Imprint size | 19 mm |
Model | IN 32 19 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days