References
Gedore:IKS 30 2
Rubix:120A2559
Manufacturer :6666880
EAN:4010886666685


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 55 mm |
| Imprint | phillips (ph) |
Product details : GEDORE SOCKET DRIVE IKS 30 2
Screwdriver bit socket 3/8" PH 2 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Tip as per DIN ISO 8764-1 PH
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 55 mm |
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Model | iks 30 2 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
- Delivery usually within ( 8 ) days