Socket wrenches socket 1/2" din 3120-iso 1174
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | M8 |
Logistic Weight | 85 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | M8 |
Model | INR 19 L 8-100 |
Imprint | Other |
Finishing | Chromed |
Usually arrives within 14 working days