STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ
Series 59X 3//4
See technical informationSee documentsReferences
Stahlwille:05060014
Rubix:2018668
EAN:4018754138869



Documents
Product details : STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ
drive XZN® (tri-square) bit sockets
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x90 mm |
|---|---|
| Logistic Weight | 281 g |
| Square drive adapter | 3/4 '' |
| Length | 90 mm |
| Imprint | xzn |
| Imprint size | m14 |
| Model | 59x |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Usually arrives within 14 working days
