Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
44KTX Screwdriver Sockets, Torx - 1//4 in Sq Drive
References
stahlwille:
01350015
rubix:
2018410
ean:
4018754001156
Technical specifications
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T15
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
For inside Torx screws, Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T15
Model
44KTX
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
STAHLWILLE 01351015 1/4 INCH DRIVE X T15 TORX SOCKET TAMPER
FACOM NSX.45B FACOM TORK BIT NSX.45B
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T20 1/2 INCH
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
GEDORE 1394223 ITX30L T45 LONG TORX BIT
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
STAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORT
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM