Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
1 DR X 22MM INHEX SOCKET
1 DR X 22MM INHEX SOCKET
64 Series Screwdriver Bit Socket
References
stahlwille:
06050022
rubix:
80003514
ean:
4018754010202
Technical specifications
Length
90
mm
Imprint size
22 mm
See all Specifications
Product details
Technical specifications
Product details : 1 DR X 22MM INHEX SOCKET
Technical specifications
Attributes
Logistics dimensions (L x W x H)
48
x
48
x
90
mm
Logistic Weight
661
g
Length
90
mm
Imprint size
22 mm
Model
64
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.71
excl. VAT
/
Each
£
81.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 10MM
GEDORE ITX19L T55 100 TORX BIT
STAHLWILLE 05100080 3/4 INCH DRIVE X T80 INT.TORX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 8MM
GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
"STAHLWILLE 23050012 1/2"" IMPACT INHEX SOCKET 12MM"
FACOM STM.8 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM