Socket wrench-screwdriver long XZN - INX 19 L
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | M6 |
Logistic Weight | 93 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | M6 |
Model | INX 19 L 6-100 |
Imprint | XZN |
Finishing | Chromed |
Usually arrives within 14 working days