References
Bahco:9540MBL
Rubix:401A5385
EAN:7314153014115

Product details : BAHCO 9540MBL SOCKET SET 1 19 PCS METRIC
9500SM 1" square drive socket hex profile metric, 46, 50, 54, 55, 58, 60, 63, 65, 67, 70, 71, 75, 77 and 80 mm
9550AB 1" reversible ratchet head
9555 1" sliding T-head
9560AB and 9563AB 1" extension bars, 200 and 400 mm
9565AB Decreasing adaptor for 1" square drive and 3/4" sockets
Matte finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
9550AB 1" reversible ratchet head
9555 1" sliding T-head
9560AB and 9563AB 1" extension bars, 200 and 400 mm
9565AB Decreasing adaptor for 1" square drive and 3/4" sockets
Matte finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Socket wrench set 1-inch, 19-piece
Strengths
1" Square Drive Socket Set with Metric Hex Profile and Round Head Ratchet/Adaptor
Technical specifications
Attributes
| Logistic Weight | 36500 g |
|---|---|
| Number of elements | 19 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1,908.63 excl. VAT
/ Each
£ 2,290.36 incl. VAT
- Delivery usually within ( 14 ) days
