References
Bahco:111M/14T
Rubix:042131
EAN:7314151828905

Product details : BAHCO 111M/14T COMBINATION WRENCH SET
Set includes 24 pieces: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32 and 36 mm
Metric sizes
Patented U-shaped shank design
Open end angle 15° with a slimmer head for improved accessibility
Larger and bi-directional size marking for easy identification
Available in black plastic pouch
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Metric sizes
Patented U-shaped shank design
Open end angle 15° with a slimmer head for improved accessibility
Larger and bi-directional size marking for easy identification
Available in black plastic pouch
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Strengths
Metric Flat Combination Wrench Set - 24 Pcs/Pouch
Technical specifications
Attributes
| Logistic Weight | 2780 g |
|---|---|
| Number of elements | 14 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 201.65 excl. VAT
/ Each
£ 241.98 incl. VAT
- Usually arrives within 14 working days
