References
Bahco:6722M
Rubix:401A5361
EAN:7314151594411

Documents
Product details : BAHCO 6722M SET MECHANICAL
6700SM 1/4" square drive socket hex profile metric (4, 5, 6, 7, 8, 9, 10, 11, 13, 14 mm)
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
50MH 5/32" bits for slotted head screws (0.6x4, 1x6 and 1x7)
52H 5/32" bits for Phillips head screws (PH1, PH2 and PH3)
55M 5/32" bits for hex head screw (3, 4, 5 and 6 mm)
6972H 1/4" adaptor for 1/4" bits
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
50MH 5/32" bits for slotted head screws (0.6x4, 1x6 and 1x7)
52H 5/32" bits for Phillips head screws (PH1, PH2 and PH3)
55M 5/32" bits for hex head screw (3, 4, 5 and 6 mm)
6972H 1/4" adaptor for 1/4" bits
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Pear Head Ratchet/Extension Bars
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Number of elements | 21 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 294.51 excl. VAT
/ Each
£ 353.41 incl. VAT
- Delivery usually within ( 14 ) days
