References
Stahlwille:05410052
Rubix:4527290
EAN:4018754009367



Documents
Product details : 3/4DR X 1.1/8 BIHEX SOCKET
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x57 mm |
|---|---|
| Logistic Weight | 297 g |
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 57 mm |
| Finishing | chromed |
| Weight | 297 g |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- Usually arrives within 14 working days
